Shop DODGE INDUSTRIAL
See all product information
Create Account
RA90-7 BELT
Mfr # 144090
Zoro # G123443378
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
7
V-Belt Section
A
Temp. Range
-40 Degrees to 140 Degrees F
Thickness
5/16 in
Material
Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144090
Zoro #
G123443378
UPC #
782477099489
Country of Origin
Mexico
Dimensions
Thickness
5/16 in
Top Width
1/2 in
Details
Number of Ribs
7
V-Belt Section
A
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Item
Banded V-Belt
Belt Series
Classical Banded
Industry Number
144090
Standards
ARPM
Reinforcing Cord Material
Polyester
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RA90-7 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.