Shop DODGE INDUSTRIAL

RB139-2 BELT

  • Mfr # 143788

  • Zoro # G423447373


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Standards
ARPM
V-Belt Section
B
Industry Number
143788
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
143788
Zoro #
G423447373
UPC #
782477096464
Country of Origin
Mexico

Dimensions

Thickness
13/32 in
Top Width
21/32 in

Details

Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Standards
ARPM
V-Belt Section
B
Industry Number
143788
Number of Ribs
2
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Item
Banded V-Belt

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB139-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.