Shop DODGE INDUSTRIAL
See all product information
Create Account
RB150-10 BELT
Mfr # 143556
Zoro # G923463736
product price:Â $982.99
/ea
Free Shipping & Returns
Key Features
Top Width
21/32 in
Industry Number
143556
V-Belt Section
B
Number of Ribs
10
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143556
Zoro #
G923463736
UPC #
782477094156
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Thickness
13/32 in
Details
Industry Number
143556
V-Belt Section
B
Number of Ribs
10
Material
Elastomer
Belt Series
Classical Banded
Standards
ARPM
Item
Banded V-Belt
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB150-10 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.