Shop DODGE INDUSTRIAL
See all product information
Create Account
RB185-6 BELT
Mfr # 143977
Zoro # G823459464
product price:Â $730.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Standards
ARPM
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143977
Zoro #
G823459464
UPC #
782477098369
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Thickness
13/32 in
Details
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Standards
ARPM
V-Belt Section
B
Industry Number
143977
Reinforcing Cord Material
Polyester
Number of Ribs
6
Item
Banded V-Belt
Belt Series
Classical Banded
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB185-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.