Shop DODGE INDUSTRIAL
See all product information
Create Account
RB60-8 BELT
Mfr # 144142
Zoro # G223444572
product price:Â $330.99
/ea
Free Shipping & Returns
Key Features
Industry Number
144142
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Thickness
13/32 in
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144142
Zoro #
G223444572
UPC #
782477100000
Country of Origin
Mexico
Dimensions
Thickness
13/32 in
Top Width
21/32 in
Details
Industry Number
144142
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
8
Item
Banded V-Belt
Material
Elastomer
Reinforcing Cord Material
Polyester
V-Belt Section
B
Belt Series
Classical Banded
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB60-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.