Shop DODGE INDUSTRIAL

RB72-6 BELT

  • Mfr # 144011

  • Zoro # G823450102


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Industry Number
144011
Belt Series
Classical Banded
Number of Ribs
6
Thickness
13/32 in
Temp. Range
-40 Degrees to 140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
144011
Zoro #
G823450102
UPC #
782477098697
Country of Origin
Mexico

Dimensions

Thickness
13/32 in
Top Width
21/32 in

Details

Industry Number
144011
Belt Series
Classical Banded
Item
Banded V-Belt
Number of Ribs
6
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Reinforcing Cord Material
Polyester
V-Belt Section
B
Standards
ARPM

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB72-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.