Shop DODGE INDUSTRIAL

RBX103-6 BELT

  • Mfr # 481574

  • Zoro # G723477186


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

Industry Number
481574
Material
EPDM
Belt Series
Gold-Ribbon Cog Band
Thickness
13/32 in
V-Belt Section
BX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
481574
Zoro #
G723477186
UPC #
782475075997
Country of Origin
United States

Dimensions

Thickness
13/32 in
Top Width
21/32 in

Details

Industry Number
481574
Material
EPDM
Belt Series
Gold-Ribbon Cog Band
Item
Banded Cogged V-Belt
V-Belt Section
BX
Reinforcing Cord Material
Polyester
Standards
ARPM
Temp. Range
-40 Degrees to 230 Degrees F
Number of Ribs
6

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX103-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.