Shop DODGE INDUSTRIAL

RBX53-2 BELT

  • Mfr # 481425

  • Zoro # G323447954


product price:  $92.99
/ea

Key Features

Number of Ribs
2
Top Width
21/32 in
Thickness
13/32 in
Temp. Range
-40 Degrees to 230 Degrees F
Reinforcing Cord Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
481425
Zoro #
G323447954
UPC #
782475048083
Country of Origin
United States

Dimensions

Top Width
21/32 in
Thickness
13/32 in

Details

Number of Ribs
2
Temp. Range
-40 Degrees to 230 Degrees F
Reinforcing Cord Material
Polyester
Standards
ARPM
V-Belt Section
BX
Belt Series
Gold-Ribbon Cog Band
Item
Banded Cogged V-Belt
Material
EPDM
Industry Number
481425

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX53-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.