Shop DODGE INDUSTRIAL
See all product information
Create Account
RBX64-6 BELT
Mfr # 481474
Zoro # G623463869
product price:Â $311.99
/ea
Free Shipping & Returns
Key Features
Thickness
13/32 in
Material
EPDM
Top Width
21/32 in
V-Belt Section
BX
Standards
ARPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
481474
Zoro #
G623463869
UPC #
782475067862
Country of Origin
United States
Dimensions
Thickness
13/32 in
Top Width
21/32 in
Details
Material
EPDM
V-Belt Section
BX
Standards
ARPM
Number of Ribs
6
Temp. Range
-40 Degrees to 230 Degrees F
Industry Number
481474
Belt Series
Gold-Ribbon Cog Band
Reinforcing Cord Material
Polyester
Item
Banded Cogged V-Belt
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX64-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.