Shop DODGE INDUSTRIAL

RBX83-5 BELT

  • Mfr # 481538

  • Zoro # G923453959


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Thickness
13/32 in
Belt Series
Gold-Ribbon Cog Band
Material
EPDM
V-Belt Section
BX
Top Width
21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
481538
Zoro #
G923453959
UPC #
782475074853
Country of Origin
United States

Dimensions

Thickness
13/32 in
Top Width
21/32 in

Details

Belt Series
Gold-Ribbon Cog Band
Material
EPDM
V-Belt Section
BX
Item
Banded Cogged V-Belt
Number of Ribs
5
Industry Number
481538
Standards
ARPM
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX83-5 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.