Shop DODGE INDUSTRIAL
See all product information
Create Account
RC190-12 BELT
Mfr # 143746
Zoro # G423499938
product price:Â $2,756.99
/ea
Free Shipping & Returns
Key Features
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143746
V-Belt Section
C
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143746
Zoro #
G423499938
UPC #
782477096044
Country of Origin
Mexico
Dimensions
Top Width
7/8 in
Thickness
17/32 in
Details
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143746
V-Belt Section
C
Reinforcing Cord Material
Polyester
Number of Ribs
12
Standards
ARPM
Belt Series
Classical Banded
Item
Banded V-Belt
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC190-12 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.