Shop DODGE INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RC420-12 BELT
Mfr # 143761
Zoro # G423484378
product price:Â $6,109.99
/eaKey Features
Industry Number
143761
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Standards
ARPM
Material
Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143761
Zoro #
G423484378
UPC #
782477096198
Country of Origin
Mexico
Dimensions
Top Width
7/8 in
Thickness
17/32 in
Details
Industry Number
143761
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Standards
ARPM
Material
Elastomer
V-Belt Section
C
Item
Banded V-Belt
Number of Ribs
12
Temp. Range
-40 Degrees to 140 Degrees F
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC420-12 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.