Shop DODGE INDUSTRIAL
See all product information
Create Account
RC60-8 BELT
Mfr # 144200
Zoro # G723456884
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Top Width
7/8 in
Reinforcing Cord Material
Polyester
Number of Ribs
8
Standards
ARPM
Industry Number
144200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144200
Zoro #
G723456884
UPC #
782477100581
Country of Origin
Mexico
Dimensions
Top Width
7/8 in
Thickness
17/32 in
Details
Reinforcing Cord Material
Polyester
Number of Ribs
8
Standards
ARPM
Industry Number
144200
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Item
Banded V-Belt
Belt Series
Classical Banded
V-Belt Section
C
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC60-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.