Shop DODGE INDUSTRIAL

RC85-6 BELT

  • Mfr # 144065

  • Zoro # G823448925


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Thickness
17/32 in
Industry Number
144065
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Top Width
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
144065
Zoro #
G823448925
UPC #
782477099236
Country of Origin
Mexico

Dimensions

Thickness
17/32 in
Top Width
7/8 in

Details

Industry Number
144065
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Item
Banded V-Belt
Material
Elastomer
Standards
ARPM
V-Belt Section
C
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
6

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC85-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.