Shop DODGE INDUSTRIAL

RCX112-2 BELT

  • Mfr # 481674

  • Zoro # G423449100


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Top Width
7/8 in
Belt Series
Gold-Ribbon Cog Band
Thickness
17/32 in
Standards
ARPM
Industry Number
481674
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
481674
Zoro #
G423449100
UPC #
782475080236
Country of Origin
United States

Dimensions

Top Width
7/8 in
Thickness
17/32 in

Details

Belt Series
Gold-Ribbon Cog Band
Item
Banded Cogged V-Belt
Standards
ARPM
Industry Number
481674
V-Belt Section
CX
Material
EPDM
Temp. Range
-40 Degrees to 230 Degrees F
Reinforcing Cord Material
Polyester
Number of Ribs
2

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RCX112-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.