Shop DODGE INDUSTRIAL

RCX85-4 BELT

  • Mfr # 481659

  • Zoro # G123470473


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
4
Top Width
7/8 in
Thickness
17/32 in
Standards
ARPM
Industry Number
481659
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
481659
Zoro #
G123470473
UPC #
782475079483
Country of Origin
United States

Dimensions

Top Width
7/8 in
Thickness
17/32 in

Details

Number of Ribs
4
Item
Banded Cogged V-Belt
Standards
ARPM
Industry Number
481659
V-Belt Section
CX
Temp. Range
-40 Degrees to 230 Degrees F
Material
EPDM
Belt Series
Gold-Ribbon Cog Band
Reinforcing Cord Material
Polyester

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RCX85-4 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.