Shop DODGE INDUSTRIAL
See all product information
Create Account
RD210-6 BELT
Mfr # 144073
Zoro # G223459705
product price:Â $2,855.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/4 in
Industry Number
144073
Material
Elastomer
Reinforcing Cord Material
Polyester
Top Width
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 144073
- Zoro #
- G223459705
- UPC #
- 782477099311
- Country of Origin
- Mexico
Dimensions
- Thickness
- 3/4 in
- Top Width
- 1-1/4 in
Details
- Industry Number
- 144073
- Material
- Elastomer
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- D
- Belt Series
- Classical Banded
- Standards
- ARPM
- Temp. Range
- -40 Degrees to 140 Degrees F
- Number of Ribs
- 6
- Item
- Banded V-Belt
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD210-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.