Shop DODGE INDUSTRIAL
See all product information
Create Account
RD225-2 BELT
Mfr # 143814
Zoro # G123470381
product price:Â $1,005.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/4 in
Reinforcing Cord Material
Polyester
Top Width
1-1/4 in
V-Belt Section
D
Standards
ARPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143814
Zoro #
G123470381
UPC #
782477096723
Country of Origin
Mexico
Dimensions
Thickness
3/4 in
Top Width
1-1/4 in
Details
Reinforcing Cord Material
Polyester
V-Belt Section
D
Standards
ARPM
Belt Series
Classical Banded
Industry Number
143814
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Number of Ribs
2
Item
Banded V-Belt
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD225-2 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.