Shop DODGE INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RD270-8 BELT
Mfr # 144213
Zoro # G923487091
product price:Â $4,823.99
/eaKey Features
Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
D
Reinforcing Cord Material
Polyester
Material
Elastomer
Standards
ARPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144213
Zoro #
G923487091
UPC #
782477100710
Country of Origin
Mexico
Dimensions
Thickness
3/4 in
Top Width
1-1/4 in
Details
Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
D
Reinforcing Cord Material
Polyester
Item
Banded V-Belt
Material
Elastomer
Standards
ARPM
Number of Ribs
8
Industry Number
144213
Belt Series
Classical Banded
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD270-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.