Shop DODGE INDUSTRIAL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RD540-8 BELT
Mfr # 144223
Zoro # G223464815
product price:Â $9,735.99
/eaKey Features
V-Belt Section
D
Reinforcing Cord Material
Polyester
Thickness
3/4 in
Belt Series
Classical Banded
Industry Number
144223
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144223
Zoro #
G223464815
UPC #
782477100819
Country of Origin
Mexico
Dimensions
Thickness
3/4 in
Top Width
1-1/4 in
Details
V-Belt Section
D
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Industry Number
144223
Number of Ribs
8
Item
Banded V-Belt
Temp. Range
-40 Degrees to 140 Degrees F
Standards
ARPM
Material
Elastomer
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD540-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.