Shop DODGE INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RD600-4 BELT
Mfr # 107973
Zoro # G023504209
product price:Â $5,081.99
/eaKey Features
Industry Number
107973
Standards
ARPM
V-Belt Section
D
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
107973
Zoro #
G023504209
UPC #
782475066926
Country of Origin
United States
Dimensions
Top Width
1-1/4 in
Thickness
3/4 in
Details
Item
Banded V-Belt
Industry Number
107973
Standards
ARPM
V-Belt Section
D
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Number of Ribs
4
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD600-4 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.