Shop DODGE INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RD660-5 BELT
Mfr # 107978
Zoro # G323468003
product price:Â $6,999.99
/eaKey Features
Material
Elastomer
Thickness
3/4 in
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Top Width
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
107978
Zoro #
G323468003
UPC #
782475066971
Country of Origin
United States
Dimensions
Thickness
3/4 in
Top Width
1-1/4 in
Details
Material
Elastomer
Item
Banded V-Belt
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Industry Number
107978
Standards
ARPM
V-Belt Section
D
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
5
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD660-5 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.