Dowel Pin, 1 in Nominal Dia, 3-5/8 in L, 1 PK

  • Mfr # 420128

  • Zoro # G401781482


product price:  $31.45
/ea

Key Features

System of Measurement
Inch
Shank Length
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420128
Zoro #
G401781482
UPC #
782475303205
Country of Origin
United States

Dimensions

Nominal Diameter
1 in
Shank Length
3-5/8 in

Details

Item
Dowel Pin
System of Measurement
Inch

Description

1" X 3-5/8 Dowel Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.