
Renewal Parts, 1" X 4" Dowel Pin, 420132
Mfr # 420132
Zoro # G101781454
product price: $104.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
1 in
Shank Length
5 in
Finish
Black Lustre
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420132
Zoro #
G101781454
UPC #
782475303229
Country of Origin
United States
Dimensions
Nominal Diameter
1 in
Shank Length
5 in
Details
Item
Dowel Pin
System of Measurement
Inch
Finish
Black Lustre
Description
1" X 4" Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.