Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-2000 Series, Double Row Spherical Roller Bearing, Piloted Flange with Type E Dimensions

  • Mfr # 044783 FC-S2-211R

  • Zoro # G416110611


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
1490 RPM
Shaft Locking Type
Set screw
Bolt Size
0.6250 in
Lubrication
Grease
Static Load Capacity
53000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
044783 FC-S2-211R
Zoro #
G416110611
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.6250 in

Details

Max. RPM
1490 RPM
Shaft Locking Type
Set screw
Lubrication
Grease
Static Load Capacity
53000 lbf
Bearing Insert Material
Steel
Bearing Type
Spherical roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.