S-2000 Series Double Row Spherical Roller Bearing, Piloted Flange with Type E Dimensions, FC-S2-200R

  • Mfr # 044777 FC-S2-200R

  • Zoro # G708835888


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set screw
Lubrication
Grease
Static Load Capacity
24000 lbf
Bearing Insert Material
Steel
Bolt Size
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
044777 FC-S2-200R
Zoro #
G708835888
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.4375 in

Details

Shaft Locking Type
Set screw
Lubrication
Grease
Static Load Capacity
24000 lbf
Bearing Insert Material
Steel
Bearing Type
Spherical roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.