S-2000 Series Double Row Spherical Roller Bearing, Piloted Flange with Type E Dims, FC-S2-207RE
- Mfr # 070681 FC-S2-207RE
- Zoro # G208836569
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Static Load Capacity
47500 lbf
Lubrication
Grease
Bolt Size
0.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 070681 FC-S2-207RE
- Zoro #
- G208836569
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Size
- 0.5in
- Bore Diameter
- 2.4375 in
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Static Load Capacity
- 47500 lbf
- Lubrication
- Grease
- Bearing Type
- Spherical roller
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Spherical Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.