S1U-SD-204 Special Duty Tapered Roller Insert Bearing

  • Mfr # 066507 S1U-SD-204

  • Zoro # G508831424


product price: $2,652.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2-1/4 in
Bearing Material
Cast Iron
Width
3.5 in (Outer Ring); 4.56 in (Inner Ring)
Dynamic Load Capacity (Lb.)
10716 lb
Outside Dia.
5.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
066507 S1U-SD-204
Zoro #
G508831424
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2-1/4 in
Width
3.5 in (Outer Ring); 4.56 in (Inner Ring)
Outside Dia.
5.06 in

Details

Item
Tapered Roller Insert Bearing
Bearing Material
Cast Iron
Dynamic Load Capacity (Lb.)
10716 lb
Series
203

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.