Screw Conveyor Hanger Bearing; Setscrew Locking Collar SCHB-DL-115

  • Mfr # 062443 SCHB-DL-115

  • Zoro # G714739118


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Roller Bearing Type
Ball
Bore Dia.
1 15/16 in
Relubable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
062443 SCHB-DL-115
Zoro #
G714739118
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 15/16 in

Details

Roller Bearing Type
Ball
Relubable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.