Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-111 RESALE

  • Mfr # 123344 INS-SC-111

  • Zoro # G808835733


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-11/16 in
Outside Dia.
3.3465 in
Series
209
Housing Material
Cast Iron
Width
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
123344 INS-SC-111
Zoro #
G808835733
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1-11/16 in
Outside Dia.
3.3465 in
Width
1.94 in

Details

Item
Set Screw Ball Bearing
Series
209
Housing Material
Cast Iron
Dynamic Load Capacity (Lb.)
7891 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.