Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-55M RESALE

  • Mfr # 125816 INS-SC-55M

  • Zoro # G508833343


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
55 mm
Series
211
Housing Material
Cast Iron
Outside Dia.
100 mm
Width
56.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
125816 INS-SC-55M
Zoro #
G508833343
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
56.4 mm

Details

Item
Set Screw Ball Bearing
Series
211
Housing Material
Cast Iron
Dynamic Load Capacity (Lb.)
43394 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.