Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-75M RESALE

  • Mfr # 125822 INS-SC-75M

  • Zoro # G908833691


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
75 mm
Outside Dia.
130 mm
Housing Material
Cast Iron
Width
59.2 mm
Series
215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
125822 INS-SC-75M
Zoro #
G908833691
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
59.2 mm

Details

Item
Set Screw Ball Bearing
Housing Material
Cast Iron
Series
215
Dynamic Load Capacity (Lb.)
66180 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.