Setscrew Ball Bearing, SC Extreme Duty, 4-Bolt Flange

  • Mfr # 076053 F4B-SCED-107

  • Zoro # G416111670


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set screw
Housing Material
Cast iron
Bearing Insert Material
Steel
Bolt Size
0.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
076053 F4B-SCED-107
Zoro #
G416111670
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set screw
Housing Material
Cast iron
Bearing Insert Material
Steel
Lubrication
Grease
Static Load Capacity
3461 lbf
Series
207
Bearing Type
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.