
Setscrew Ball Bearing, SC Extreme Duty, 4-Bolt Flange
Mfr # 076060 F4B-SCED-207
Zoro # G116111628
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball
Housing Material
Cast iron
Bearing Insert Material
Steel
Finish
Powder coated
Lubrication
Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
076060 F4B-SCED-207
Zoro #
G116111628
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.6250 in
Details
Bearing Type
Ball
Housing Material
Cast iron
Bearing Insert Material
Steel
Finish
Powder coated
Lubrication
Grease
Shaft Locking Type
Set screw
Series
212
Bearing Insert Type
Ball
Static Load Capacity
8100 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.