Setscrew Ball Bearing, SC Normal Duty 2-Bolt Piloted Flange

  • Mfr # 056929 F2BZ-SC-100

  • Zoro # G916111170


product price:  $90.55
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set screw
Lubrication
Grease
Finish
Powder coated
Series
205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
056929 F2BZ-SC-100
Zoro #
G916111170
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.4375 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set screw
Lubrication
Grease
Finish
Powder coated
Series
205
Bearing Insert Material
Steel
Housing Material
Cast iron
Static Load Capacity
1769 lbf
Bearing Type
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.