Setscrew Ball Bearing, SC Normal Duty Air Handling, 4-Bolt Flange

  • Mfr # 123744 F4B-SCAH-107

  • Zoro # G616111265


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Lubrication
Grease
Bearing Insert Material
Steel
Housing Material
Cast iron; Polymer
Bolt Size
0.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
123744 F4B-SCAH-107
Zoro #
G616111265
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Bearing Insert Type
Ball
Lubrication
Grease
Bearing Insert Material
Steel
Housing Material
Cast iron; Polymer
Static Load Capacity
3461 lbf
Series
207
Shaft Locking Type
Set screw
Bearing Type
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.