Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Setscrew Ball Bearing, SC Normal Duty Bearing Inserts

  • Mfr # 123275 INS-SC-115

  • Zoro # G616112125


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 3/4 in
Locking Type
Set screw
Housing Material
Cast iron
Series
209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
123275 INS-SC-115
Zoro #
G616112125
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in

Details

Locking Type
Set screw
Housing Material
Cast iron
Series
209

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.