Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-30M RESALE

  • Mfr # 125806 INS-SC-30M

  • Zoro # G408833436


product price:  $67.49
/ea

Key Features

Inside Dia.
30 mm
Bore Dia.
30mm
Locking Type
Set screw
Outside Dia.
2.4409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
125806 INS-SC-30M
Zoro #
G408833436
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
30 mm
Bore Dia.
30mm
Outside Dia.
2.4409 in

Details

Locking Type
Set screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.