
Setscrew Ball Bearing, SC Normal Duty Piloted Flange
Mfr # 124236 FC-SC-107
Zoro # G616111463
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast iron
Finish
Uncoated
Bearing Insert Type
Ball
Static Load Capacity
3461 lbf
Bearing Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
124236 FC-SC-107
Zoro #
G616111463
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.3750 in
Details
Housing Material
Cast iron
Finish
Uncoated
Bearing Insert Type
Ball
Static Load Capacity
3461 lbf
Bearing Type
Ball
Lubrication
Grease
Bearing Insert Material
Steel
Shaft Locking Type
Set screw
Series
207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.