
Setscrew Ball Bearing, SC Normal Duty Piloted Flange
Mfr # 125866 FC-SC-35M
Zoro # G916111965
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bearing Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
125866 FC-SC-35M
Zoro #
G916111965
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.3750 in
Details
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bearing Type
Ball
Series
207
Static Load Capacity
3461 lbf
Lubrication
Grease
Finish
Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.