Shop DODGE INDUSTRIAL
See all product information
Create Account
Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-208 MOD RESALE
- Mfr # 389930 INS-VSC-108
- Zoro # G708833556
product price:Â
$
58.15
/ea
Key Features
Bore Dia.
1-1/2 in
Dynamic Load Capacity (Lb.)
7332 lb
Series
208
Outside Dia.
3.1496 in
Width
1.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 389930 INS-VSC-108
- Zoro #
- G708833556
- UPC #
- -
- Country of Origin
- United States
- Item
- Ball Bearing
- Dynamic Load Capacity (Lb.)
- 7332 lb
- Series
- 208
Dimensions
- Bore Dia.
- 1-1/2 in
- Outside Dia.
- 3.1496 in
- Width
- 1.94 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.