Shop DODGE INDUSTRIAL
See all product information
Create Account
Setscrew Ball Bearing, SCM Medium Duty Narrow Slot Take-Up Bearing, NSTU-SCM-111
- Mfr # 135107 NSTU-SCM-111
- Zoro # G308833758
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
1-11/16 in
Height
4-3/4 in
Width
1.94 in
Length
5-1/2 in
Series
210
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 135107 NSTU-SCM-111
- Zoro #
- G308833758
- UPC #
- -
- Country of Origin
- United States
- Item
- Set Screw Ball Bearing
- Series
- 210
- Bearing Type
- Medium Duty Narrow Slot Non-Expansion Single Lip
- Use with Frame Number
- NS400
- Locking Type
- Set Screw
Dimensions
- Bore Dia. (In.)
- 1-11/16 in
- Height
- 4-3/4 in
- Width
- 1.94 in
- Length
- 5-1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.