
Setscrew Ball Bearing, SCM Medium Duty Piloted Flange
Mfr # 126182 FC-SCM-300
Zoro # G816111089
product price:Â $446.99
/ea
Free Shipping & Returns
Key Features
Bolt Size
0.6250 in
Series
216
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Bearing Insert Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
126182 FC-SCM-300
Zoro #
G816111089
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.6250 in
Details
Series
216
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Bearing Insert Type
Ball
Lubrication
Grease
Static Load Capacity
13102 lbf
Bearing Type
Ball
Housing Material
Cast iron
Finish
Powder coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.