
Setscrew Ball Bearing, SCM Medium Duty Piloted Flange
Mfr # 126183 FC-SCM-307
Zoro # G716111028
product price:Â $815.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Finish
Powder coated
Static Load Capacity
16641 lbf
Bolt Size
0.75 in
Lubrication
Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
126183 FC-SCM-307
Zoro #
G716111028
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.75 in
Details
Bearing Insert Material
Steel
Finish
Powder coated
Static Load Capacity
16641 lbf
Lubrication
Grease
Bearing Type
Ball
Shaft Locking Type
Set screw
Housing Material
Cast iron
Series
218
Bearing Insert Type
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.