Setscrew Ball Bearing, Type G Top Angle Take-Up Bearing, TP-GM-111

  • Mfr # 136070 TP-GM-111

  • Zoro # G108833460


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1-11/16 in
Height
6.38 in
Width
2.38 in
Length
6-1/2 in
Series
210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
136070 TP-GM-111
Zoro #
G108833460
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1-11/16 in
Height
6.38 in
Width
2.38 in
Length
6-1/2 in

Details

Item
Setscrew Ball Bearing
Series
210
Use with Frame Number
TP10
Temp. Range
400°F
Locking Type
Set Screw
Bearing Type
Non-Expansion Medium Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.