Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-010L

  • Mfr # 124167 F2B-SC-010L

  • Zoro # G108834962


product price:  $79.15
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Steel
Shaft Locking Type
Cast Iron
Housing Material
Radial Ball
Bearing Insert Material
Inch
Lubrication
Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
124167 F2B-SC-010L
Zoro #
G108834962
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.3750 in

Details

Bearing Insert Type
Steel
Shaft Locking Type
Cast Iron
Housing Material
Radial Ball
Bearing Insert Material
Inch
Lubrication
Grease
Finish
Powder coated
Series
204
Bearing Type
Ball
Static Load Capacity
1482 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.