Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-010L
- Mfr # 124099 F4B-SC-010L
- Zoro # G608834424
product price:Â
$
84.99
/ea
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron; Stainless Steel
Bearing Insert Material
Steel
Finish
Powder coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 124099 F4B-SC-010L
- Zoro #
- G608834424
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron; Stainless Steel
- Bearing Insert Material
- Steel
- Finish
- Powder coated
- Lubrication
- Grease
- Series
- 204
- Static Load Capacity
- 1482 lbf
- Bearing Type
- Ball
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Inch
Dimensions
- Bolt Size
- 0.3750 in
- Bore Diameter
- 0.625 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.