Setscrew Ball Bearings, SC , 4-Bolt Flange, F4BSC103FF

  • Mfr # 125148 F4B-SC-103FF

  • Zoro # G808834651


product price:  $84.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric collar
Bearing Insert Type
Ball
Bearing Type
Ball
Bolt Size
0.3438 in
Housing Material
Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
125148 F4B-SC-103FF
Zoro #
G808834651
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.3438 in

Details

Shaft Locking Type
Eccentric collar
Bearing Insert Type
Ball
Bearing Type
Ball
Housing Material
Alloy
Bearing Insert Material
Steel
Series
205
Finish
Powder coated
Static Load Capacity
1769 lbf
Lubrication
Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.