Setscrew Ball Bearings, SC LF Normal Duty, 3-Bolt Flange

  • Mfr # 124600 LF-SC-008

  • Zoro # G421911944


product price: $54.79
/ea

Key Features

Bearing Insert Material
Steel
Housing Material
Alloy
Static Load Capacity
1079 lbf
Bearing Insert Type
Ball
Shaft Locking Type
Set screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
124600 LF-SC-008
Zoro #
G421911944
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.2813 in

Details

Bearing Insert Material
Steel
Housing Material
Alloy
Static Load Capacity
1079 lbf
Bearing Insert Type
Ball
Shaft Locking Type
Set screw
Finish
Powder coated
Series
203
Bearing Type
Ball
Lubrication
Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.