This item is Discontinued.

Dodge Industrial Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-012-NL 124662 LFT-SC-012-NL

Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-012-NL (Discontinued)

  • Mfr # 124662 LFT-SC-012-NL
  • Zoro # G108834115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
124662 LFT-SC-012-NL
Zoro #
G108834115
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.38 in
Overall Length
3.56 in
Overall Width
1.21 in
Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
2.81 in

Details

Shaft Locking Type
Set Screw
Series
204
Bearing Material
Steel
Finish
Powder Coated
Static Load Capacity
1482 lb
Bearing Type
Intermediate Duty Non-Expansion Single Lip
Dynamic Load Capacity
2899 lb
Seal Material
Nitrile Rubber
Item
Ball Bearing Unit
Temp. Range
225 to 400°F
Maximum Speed
7500 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.